Shop All Phenolic Wheels
Zoro Select
Caster Wheel, Phenolic, 2-7/16 in. Hub
Mfr # 16V370
Zoro # G4392586
original price:
$19.29
9% off
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Fits Axle Dia. 1/2"
- Wheel Width 2 in
- Load Rating 1,400 lb
- Caster Load Rating Range Medium-Duty
Product Information
- Brand Zoro Select
- MFR # 16V370
- Zoro # G4392586
- Country of Origin China
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 8 in |
Fits Axle Dia. | 1/2" |
Wheel Width | 2 in |
Hub Length | 2 7/16 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Description
Phenolic Tread Wheel, 1,400 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Phenolic Wheel/Tread Material, Hard, 85 Shore D, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Phenolic Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 1/4 COLD SHUT, ZN, UPC, 8040235 (8040235)
- MAGLINER General Purpose Hand Truck, Silver (HMK112AA2)
- RWM Kingpinless Swivel Plate Caster, 6000 lb. (75-FSR-0630-S)
- TECHNIBILT SHELVING SYSTEMS Security Cage, 5 Wire Shelves, 24x60x60 (SEC605F)
- ZORO SELECT Caster Wheel, 4 in, Precision Ball Bearing (16V367)
- ZORO SELECT Caster Wheel, Phenolic, 10", 2900 lb. (W-1030-P-1)
- ZORO SELECT Caster Wheel, Load 600 lb., Wheel 5" dia. (P-PH-050X015/038R)
- ZORO SELECT Caster Wheel, Phenolic, 10 in., 3600 lb. (W-1030-LP-1)
- ZORO SELECT Impact-Resistant Phenolic Tread Wheel, 6 (P-LPH-060X020/050R)
- ZORO SELECT Caster Wheel, Load 600 lb., Wheel 4" dia. (P-PH-040X015/038R)
- CASTERHQ Phenolic Wheel 4X1-1/4 (PHW4X125)
- Zoro Select Caster Wheels