Shop All Plastic Wheels
Zoro Select
Caster Wheel, Phenolic, 12 in., 3500 lb.
Mfr # P-PH-120X030/100R
Zoro # G4392236
$47.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 12 in
- Fits Axle Dia. 1 in
- Wheel Width 3 in
- Load Rating 3,500 lb
- Caster Load Rating Range Medium-Heavy Duty
Product Information
- Brand Zoro Select
- MFR # P-PH-120X030/100R
- Zoro # G4392236
- Country of Origin United States
- Category Plastic Wheels
Dimensions
Wheel Dia. | 12 in |
Fits Axle Dia. | 1 in |
Wheel Width | 3 in |
Hub Length | 3 1/4 in |
Bore Dia. | 1" |
For Axle Size | 1 in |
Hub Width | 3-1/4 in |
Description
Phenolic Tread Wheel, 3,500 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 12 in Wheel Dia., 3 in Wheel Width, Phenolic Wheel/Tread Material, Hard, Rockwell 102 E, Roller, Standard Tread Shape, 1 in For Axle Size, Not Included Includes Spanner Bushing, Phenolic Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Steel Top Hook Assy, for 4ZX61, etc. (40601)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel 3/4 Inch Square Stem Caster Set with Brake (SCC-SQ20S414-TPRB-TLB-34-4)
- BALLYMORE Roll Work Platform, Steel, Single, 30 In.H (SEP3-3672)
- FLEXCO #20 Alligator Lacing, 30 In, Steel, PK4 (28000321)
- ZORO SELECT Caster Wheel, Nylon, 4 in., 3300 lb. (GSPO 101/25K-BB0.75)
- ZORO SELECT Caster Wheel, Nylon, 4 in., 2750 lb. (GSPO 100/20K-BB0.5)
- ZORO SELECT Caster Wheel, Nylon, 6 in., 2300 lb. (W-620-NYB-1/2)
- ZORO SELECT Caster Wheel, 1-1/2 in. Hub L, 250 lb. (26Y347)
- ZORO SELECT Caster Wheel, Nylon, 5 in., Up to 550 deg F (5VR58)
- ZORO SELECT Caster Wheel, 4440 lb., 10" dia., 3" W (HC10030S6-16-6205-826)
- COLSON ® 2 Series Wheel - 4 x 2 Polyurethane on Polyolefin 1/2 Roller Bearing (5.00004.929 WS)
- Zoro Select Caster Wheels