Shop All Plastic Wheels
Zoro Select
Caster Wheel, Nylon, 8 in., 2000 lb.
Mfr # CDP-G-37
Zoro # G2393076
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Fits Axle Dia. 1/2"
- Wheel Width 2 in
- Load Rating 2,000 lb
- Caster Load Rating Range Medium-Duty
Product Information
- Brand Zoro Select
- MFR # CDP-G-37
- Zoro # G2393076
- Country of Origin China
- Category Plastic Wheels
Dimensions
Wheel Dia. | 8 in |
Fits Axle Dia. | 1/2" |
Wheel Width | 2 in |
Hub Length | 2 7/16 in |
Bore Dia. | 3/4" |
For Axle Size | 1/2 in |
Description
Nylon Tread Wheel, 2,000 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Nylon Wheel/Tread Material, Hard, 74 Shore D, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON 4" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 275 lb (2.04456.944 BRK2)
- LOOS Wire Rope Oval Sleeve, 3/32 In, 122 Copper (SL2-3)
- FATH Conveyor Roller Mounting Bracket, Black (093200S02)
- UNITED SALES Skatewheel, Steel, 300 lb., 4" Dia. (SW4X750)
- ZORO SELECT Caster Wheel, Nylon, 3-1/4 in., 700 lb. (NG0320212)
- ZORO SELECT Caster Wheel, 1000 lb., 5 D x 2 In. (2RYZ6)
- ZORO SELECT Caster Wheel, Nylon, 4 in., 800 lb. (W-420-WNB-1/2)
- ZORO SELECT Caster Wheel, Nylon, 4 in., 2750 lb. (GSPO 100/20K-BB0.5)
- ZORO SELECT Caster Wheel, Polyolefin, 4 in., 255 lb. (26Y399)
- ZORO SELECT Caster Wheel, Nylon, 6 in., 5400 lb., Black (W-630-NYB-3/4)
- ZORO SELECT Caster Wheel, 8000 lb., 8" dia., 4" W (W-840-FVH-1MC)
- Zoro Select Caster Wheels