Shop All Plastic Wheels
Zoro Select
Caster Wheel, Nylon, 4 in., 3300 lb.
Mfr # GSPO 101/25K-BB0.75
Zoro # G6655083
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
- Fits Axle Dia. 3/4 in
- Wheel Width 2-5/32 in
- Load Rating 3,300 lb
- Caster Load Rating Range Extra-Heavy Duty
Product Information
- Brand Zoro Select
- MFR # GSPO 101/25K-BB0.75
- Zoro # G6655083
- Country of Origin Germany
- Category Plastic Wheels
Dimensions
Wheel Dia. | 4 in |
Fits Axle Dia. | 3/4 in |
Wheel Width | 2-5/32 in |
Hub Length | 2 3/8 in |
Bore Dia. | 3/4" |
For Axle Size | 1 in |
Hub Width | 2-11/32 in |
Description
Nylon Tread Wheel, 3,300 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 3 7/8 in Wheel Dia., 2 1/8 in Wheel Width, Nylon Wheel/Tread Material, Hard, 80 Shore D, Precision Ball, Standard Tread Shape, 1 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 2 3/8 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Curtain Door, 11 oz. PVC Mesh, 8 ft. H (999-10311)
- SHEPHERD CASTER 4" X 15/16" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 150 lb (PRI40120ZN-3E)
- QUAL-CRAFT Qualcraft 2431 3-Rung Ladder Jack, Aluminum, For Round or D-Rung Style Ladders (2431)
- US CARGO CONTROL 4" x 5' Container Roll Off Strap w/ Sewn End Loop, 405ROSE (405ROSE)
- ZORO SELECT Caster Wheel, 900 lb., 6 D x 2 In. (1ULT3)
- ZORO SELECT Caster Wheel, 800 lb., 5 D x 2 In. (1ULT2)
- ZORO SELECT Caster Wheel, Nylon, 4 in., 1100 lb. (40L477)
- ZORO SELECT Caster Whl, Cast Nylon, 3-1/8 in., 2200 lb. (GSPO 80/20K-BB0.5)
- ZORO SELECT Caster Wheel, 650 lb., 5 D x 2 In. (2RZG3)
- ZORO SELECT Caster Wheel, 551 lb., 2 D x 1 In. (24WK28)
- DURASTAR Wheel; 5X1.5 Heavy Duty Polyolefin (Flat; White); 1/2" I.D. Plain Bore (515HPO83E)
- Zoro Select Caster Wheels