Shop All Rubber Wheels
Zoro Select
Caster Wheel, Gray, 75 Shore A, 1/2 in Bore
Mfr # 20PM15
Zoro # G5616834
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Length 2 7/16 in
- Fits Axle Dia. 1/2"
- Caster Wheel/Tread Material Thermoplastic Rubber
- Wheel Dia. 5 in
Product Information
- Brand Zoro Select
- MFR # 20PM15
- Zoro # G5616834
- UPC # 190735902776
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2 7/16 in |
Fits Axle Dia. | 1/2" |
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Description
Conductive Rubber Tread on Plastic Core Wheel, 325 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 2 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, Soft, 70 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single-Wheel Threaded Stem Caster, 4 (P17S-RP040K-ST85-TB)
- FAIRBANKS Casters, Semi Steel, Rigid, 6" (N32-6-IRB)
- US CARGO CONTROL 2" x 20' Camo Heavy Duty Endless Ratchet Strap w/ Black Ratchet (5520FE-CAMO)
- ZORO SELECT Caster Wheel, 1000 lb., 5 D x 2 In. (2RYZ6)
- ZORO SELECT Caster Wheel, Rubber, 6 in. Dia., 820 lb. (RAB-0620-08-EHT-NM)
- ZORO SELECT Solid Rubber Wheel, 10 in., 300 lb. (1NWZ2)
- ZORO SELECT Caster Wheel, 115 lb., 4 D x 1 In. (2RYX4)
- ZORO SELECT Caster Wheel, Rubber, 5 in., 550 lb. (ALEV 125/15K-BB0.5)
- ZORO SELECT Caster Wheel, 240 lb., Delrin Bearing (26Y364)
- ZORO SELECT Caster Wheel, 300 lb., 4 D x 1-1/4 In. (2RYX3)
- LITTLE GIANT Wheel Solid Rubber, 10 x 2-3/4, Center Hub (WHSP-1027P-C)
- Zoro Select Rubber Wheels