Shop All Metal Wheels
Zoro Select
Caster Wheel, Forged Steel, 8 in, 10000 lb.
Mfr # FST-0830-20-HD
Zoro # G2838836
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 3 in
- Caster Load Rating Range Extra Super Duty
- Load Rating 10,000 lb
- Caster Wheel/Tread Material Forged Steel
- Caster Core Material Forged Steel
Product Information
- Brand Zoro Select
- MFR # FST-0830-20-HD
- Zoro # G2838836
- Country of Origin China
- Category Metal Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 3 in |
Fits Axle Dia. | 1-1/4" |
Hub Length | 3 1/2 in |
Bore Dia. | 1-1/4" |
For Axle Size | 1 1/4 in |
Description
Steel Tread Wheel, 10,000 lb Load Rating, 6,000 lb and Greater Load Rating Range, 8 in Wheel Dia., 3 in Wheel Width, Steel Wheel/Tread Material, Extra Hard, Tapered Roller, Standard Tread Shape, 1 1/4 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 3 1/2 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Coil 460 Volt 60 Hz, JF853 3 (JF853 3)
- VESTIL STEEL PIPE SAFETY RAILING 120 IN LENGTH RED (VDKR-10-RD)
- BAYHEAD PRODUCTS Tilt Truck, Heavy-Duty, 5/8 cu. yd., Black (5/8CU-HD BLACK)
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brke, NSF-Listed Plate Type B (02XA06128S001GN)
- ZORO SELECT Caster Wheel, Cast Iron, 4 in., 1000 lb. (4DU77)
- ZORO SELECT Caster Wheel, Steel, 8 in., 14,000 lb., Slvr (W-830-FSH-1)
- ZORO SELECT Caster Wheel, Steel, 8 in., 7000 lb. (W-830-FSB-3/4)
- ZORO SELECT Caster Whl, Cast Irn, 4-15/16 in., 1500 lb. (WFT-51H-3/4)
- ZORO SELECT Caster Wheel, Cast Iron, 4 in., 600 lb. (W-4-V-3/4)
- ZORO SELECT Caster Wheel, Cast Iron, 6-1/8 in., 2500 lb (WFT-6H-1)
- HAMILTON Metal Wheel, 12X2-1/2 1-1/4Rlb (W-1225-M-1-1/4)
- Zoro Select Caster Wheels