Shop All Plastic Wheels
Zoro Select
Caster Wheel, Elastomer, 5 in. Dia., 1200lb
Mfr # GTB-0520-08
Zoro # G6865031
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Fits Axle Dia. 1/2"
- Wheel Width 2 in
- Load Rating 1,200 lb
- Caster Load Rating Range Medium-Duty
Product Information
- Brand Zoro Select
- MFR # GTB-0520-08
- Zoro # G6865031
- Country of Origin United States
- Category Plastic Wheels
Dimensions
Wheel Dia. | 5 in |
Fits Axle Dia. | 1/2" |
Wheel Width | 2 in |
Hub Length | 2 7/16 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Description
Ergonomic Elastomer Tread Wheel, 1,200 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 5 in Wheel Dia., 2 in Wheel Width, Elastomer Wheel/Tread Material, Hard, 75 Shore D, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Glass Filled Nylon Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNUFFI Surface Guard, Pentagon, Black (60-6830-3)
- VESTIL Fork Extension, Yellow, 4,000 lb, 6" W (FE-HS-6-96)
- MAILLON RAPIDE Delta Quick Link, 5/8 in., 4840 lb. (D-160-GS)
- CASTERHQ 8"x3" Polyurethane on Cast Iron Core, 5,500 lbs Cap (CB-YPCI83)
- ZORO SELECT Caster Wheel, 3400 lb., 12" dia., 3" W (W-1230-D-1-1/2MC)
- ZORO SELECT Caster Wheel, Polyolefin, 5", 350 lb., Black (26Y366)
- ZORO SELECT Caster Wheel, Nylon, 6 in., 1500 lb. (P-N-060X020/050K-001)
- ZORO SELECT Caster Wheel, Polymer, 4 in., 3000 lb. (P-NMB-040X020/050K)
- ZORO SELECT Caster Wheel, 8000 lb., 8" dia., 4" W (W-840-FVH-1MC)
- ZORO SELECT Caster Wheel, 551 lb., 2 D x 1 In. (24WK28)
- DURASTAR Wheel; 3.5X1.25 Polyolefin (Donut;Black); 3/8" I.D. Plain Bore (3514DPO82B)
- Zoro Select Caster Wheels