Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, Cast Iron, 6 in., 2200 lb.
Mfr # 150 CI2H
Zoro # G0727564
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 1 3/4 in
- Fits Axle Dia. 1/2"
- Caster Load Rating Range Medium-Duty
- Load Rating Range 1000 to 2999 lb
Product Information
- Brand Zoro Select
- MFR # 150 CI2H
- Zoro # G0727564
- Country of Origin United Kingdom
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 1 3/4 in |
Fits Axle Dia. | 1/2" |
Hub Length | 1 15/16 in |
Bore Dia. | 25/32" |
Description
Caster Wheel, 2200 lb Load Rating, 1000 to 2999 lb Load Rating Range, 6 in Wheel Dia., 1 3/4 in Wheel Width, Iron Wheel/Tread Material, Standard Tread Shape, Included Includes Spanner Bushing, Iron Wheel Core Material, No Non-Marking, 1 15/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 5/16 W, 60 In L, Trim 3 In (MB704460)
- STREN-FLEX Round Sling, Endless, Yellow, 6 ft. L (STRERS3-06)
- ZORO SELECT Dock Plate, 9500 lb., 30 x 72 In. (4LGW3)
- BIL-JAX Caster - Polyurethane - #5 - 8" (0026-952)
- ZORO SELECT Caster Wheel, 650 lb., 5 D x 2 In. (2RZD6)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1000 lb. (49H858)
- ZORO SELECT Caster Wheel, 4" dia., 1-3/16" W, Black (VE 100/12R-EL)
- ZORO SELECT Caster Wheel, 2640 lb. Load, Silver Wheel (DSPK 125K)
- ZORO SELECT Caster Wheel, 1200 lb., 8 D x 2 In. (2RZE9)
- ZORO SELECT Caster Wheel, 1050 lb., 5 D x 2 In. (2RZD5)
- HAMILTON Poly-Soft Wheel, 5X2 1/2Bb (W-520-SPB-1/2)
- Zoro Select Polyurethane Wheels