Shop All Metal Wheels
Zoro Select
Caster Wheel, Cast Iron, 6-1/8 in., 2500 lb
Mfr # WFT-6H-1
Zoro # G7617276
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 1/8 in
- Wheel Width 1 3/4 in
- Caster Load Rating Range Medium-Duty
- Load Rating 2500 lb
- Caster Wheel/Tread Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # WFT-6H-1
- Zoro # G7617276
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 6 1/8 in |
Wheel Width | 1 3/4 in |
Fits Axle Dia. | 1" |
Hub Length | 2 3/4 in |
Bore Dia. | 1" |
For Axle Size | 1 in |
Description
Single-Flange Track Wheel, 2500 lb Load Rating, 1000 to 2999 lb, 6 1/8 in Wheel Dia., 1 3/4 in Wheel Width, Iron Wheel/Tread Material, Extra Hard Wheel/Tread Hardness Rating, 188 BHN Wheel/Tread Hardness, Roller Wheel Bearing Type, Single Flange Tread Shape, For Axle Size 1 in, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 3/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drum Containment System, 53" L (2386)
- EXTREME MAX Extreme Max 5900.1139 Utility Tie-Down Strap - 1.25", 1300 lbs., Pack of 2 (5900.1139)
- DAYTON Wheel, 10" x 2.5", Solid Rubber (MH2LRL601G-A)
- ZORO SELECT Caster Wheel, 125 lb., 1-3/8 in. Hub L (RR0305205)
- ZORO SELECT Caster Wheel, Steel, 8 in., 7000 lb. (W-830-FSB-3/4)
- ZORO SELECT Caster Wheel, Cast Iron, 8 in., 2600 lb. (W-830-M-1)
- ZORO SELECT Caster Wheel, Cast Iron, 4 in., 700 lb. (5VF26)
- ZORO SELECT Caster Wheel, Steel, 6 in., 12,000 lb. (W-630-FST-1-1/4)
- ZORO SELECT Caster Wheel, Cast Iron, 4 in., 1000 lb. (4DU77)
- ZORO SELECT Caster Wheel, Steel, 10 in., 6500 lb. (W-1030-FSB-3/4)
- ZORO SELECT Caster Wheel, Ductile Iron, 6 in., 6000 lb. (P-D-060X030/100R)
- Zoro Select Caster Wheels