Shop All V-Groove Wheels
Zoro Select
Caster Wheel, Cast Iron, 5 in., 800 lb.
Mfr # 3G299
Zoro # G1593977
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2", 3/4"
- Load Rating 800 lb
- Caster Load Rating Range Light-Medium Duty
Product Information
- Brand Zoro Select
- MFR # 3G299
- Zoro # G1593977
- UPC # 190735899243
- Country of Origin China
- Category V-Groove Wheels
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2", 3/4" |
Hub Length | 2 7/16 in |
Bore Dia. | 1/2", 3/4" |
For Axle Size | 1/2 in, 3/4 in |
Description
V-Groove Track Wheel, 800 lb Load Rating, 300 to 999 lb, 5 in Wheel Dia., 2 in Wheel Width, Iron Wheel/Tread Material, Extra Hard Wheel/Tread Hardness Rating, 145 BHN Wheel/Tread Hardness, Roller Wheel Bearing Type, V-Groove Tread Shape, For Axle Size 1/2 in, 3/4 in, Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Heavy Duty Cast Iron Pipegrab, 1400 lb. (PG-C-140)
- WAUSAU TILE Planter, Square, 18in.Lx18in.Wx24in.H (TF4185W22)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 5 ft Length, 3,200 lb Vertical Capacity (EN1-801-05)
- LIFT-ALL Web Sling, Endless, 4 ft L, 1 in W, Tuff-Edge Polyester, Silver (EN1801TX4)
- ZORO SELECT Caster Wheel, Cast Iron, 10 in., 3000 lb. (W-10-V-1)
- ZORO SELECT Caster Wheel, 900 lb., 6 D x 2-1/2 In. (1NWC1)
- ZORO SELECT Caster Wheel, Steel, 6 in., 1200 lb. (W-620-SVB-1/2)
- ZORO SELECT Caster Wheel, 2000 lb., 8 D x 2-1/2 In. (1NWG5)
- ZORO SELECT Caster Wheel, 800 lb., 4 D x 1-1/2 In. (1NWB8)
- ZORO SELECT Caster Wheel, Cast Iron, 4 in. Dia, 800 lb. (VIR-0420-08)
- HAMILTON V Groove Wheel, 6X2-3/4 1-1/4Rb (W-626-V-1-1/4)
- Zoro Select V-Groove Wheels