Shop All V-Groove Wheels
Zoro Select
Caster Wheel, Cast Iron, 4 in. Dia, 800 lb.
Mfr # VIR-0420-08
Zoro # G9695183
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2"
- Load Rating 800 lb
- Caster Load Rating Range Light-Medium Duty
Product Information
- Brand Zoro Select
- MFR # VIR-0420-08
- Zoro # G9695183
- Country of Origin China
- Category V-Groove Wheels
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2" |
Hub Length | 2 7/16 in |
Bore Dia. | 1/2" |
Groove Width | 7/8 in |
For Axle Size | 1/2 in |
Description
V-Groove Track Wheel, 800 lb Load Rating, 300 to 999 lb, 4 in Wheel Dia., 2 in Wheel Width, Iron Wheel/Tread Material, Extra Hard Wheel/Tread Hardness Rating, Roller Wheel Bearing Type, V-Groove Tread Shape, For Axle Size 1/2 in, 7/8 in Groove Width, Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Dolly, 1250 lb., 6-1/2 In H, 55 gal. (1XWA1)
- GREENLEE Pump, Hyd Power W/Pendent Switch (980-22PS)
- WARN IND. WINCH ACCESSORIES, PREMIUM SNATCH BLOCK - 10 (92097)
- ZORO SELECT Solid Rubber Wheel, 8 in., 250 lb., Symmtrc (1NXB9)
- ZORO SELECT Caster Wheel, 2000 lb., 8 D x 2-1/2 In. (1NWG5)
- ZORO SELECT Caster Wheel, Forged Steel, 6 in., 7000 lb. (VFT-0630-12)
- ZORO SELECT Caster Wheel, Steel, 6 in., 1200 lb. (W-620-SVB-1/2)
- ZORO SELECT Caster Wheel, Cast Iron, 5 in., 800 lb. (3G299)
- ZORO SELECT Caster Wheel, Cast Iron, 10 in., 3000 lb. (W-10-V-1)
- ZORO SELECT Caster Wheel, 1200 lb., 6 D x 2 In. (1NWB9)
- HAMILTON V Groove Wheel, 8X3 1-1/4Tprd (W-830-FVT-1-1/4)
- Zoro Select V-Groove Wheels