Shop All Metal Wheels
Zoro Select
Caster Wheel, Cast Iron, 4 in., 600 lb.
Mfr # W-4-V-3/4
Zoro # G7592182
original price:
$50.27
14% off
new price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
- Wheel Width 1 1/2 in
- Caster Load Rating Range Light-Medium Duty
- Load Rating 600 lb
- Caster Wheel/Tread Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # W-4-V-3/4
- Zoro # G7592182
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1 1/2 in |
Fits Axle Dia. | 3/4" |
Hub Length | 1 3/4 in |
Bore Dia. | 3/4" |
Groove Width | 7/8 in |
For Axle Size | 3/4 in |
Description
V-Groove Track Wheel, 600 lb Load Rating, 300 to 999 lb, 4 in Wheel Dia., 1 1/2 in Wheel Width, Steel Wheel/Tread Material, Extra Hard Wheel/Tread Hardness Rating, 188 BHN Wheel/Tread Hardness, Roller Wheel Bearing Type, V-Groove Tread Shape, For Axle Size 3/4 in, 7/8 in Groove Width, Not Included Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 1 3/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL DRUM DOLLY HD POLY BLACK 30 GALLON (DRUM-DP-HD-30-BK)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 7 ft L, 1 in W, Nylon, Yellow (EEF2-901-7)
- GENIE Pulley with Bearing (32469GT)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 125 lb., Thread Size: 7/16"-14 (32J959)
- ZORO SELECT Caster Wheel, Cast Iron, 3 in., 450 lb. (CA0300106)
- ZORO SELECT Caster Wheel, Ductile Iron, 6 in., 6000 lb. (P-D-060X030/100R)
- ZORO SELECT Caster Wheel, Steel, 10 in., 6500 lb. (W-1030-FSB-3/4)
- ZORO SELECT Caster Wheel, Cast Iron, 8 in., 2500 lb. (W-8-V-1)
- ZORO SELECT Caster Wheel, Steel, 8 in., 7000 lb. (W-830-FSB-3/4)
- ZORO SELECT Caster Wheel, 400 lb., 1/2" Bore Dia. (400K36)
- HAMILTON Metal Wheel, 8X2-1/2 1Rlb (W-825-M-1)
- Zoro Select Metal Wheels