Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 900 lb., 8 D x 2 In.
Mfr # 2RZF2
Zoro # G2617562
original price:
$31.24
41% off
new price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2"
- Caster Load Rating Range Light-Medium Duty
- Load Rating 900 lb
Product Information
- Brand Zoro Select
- MFR # 2RZF2
- Zoro # G2617562
- UPC # 190735451939
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2" |
Hub Length | 2 3/16 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Description
Polyurethane Tread on Plastic Core Wheel, 900 lb Load Rating, 300 to 999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 98 Shore A, Roller, Standard Tread Shape, 1/2 in For Axle Size, Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Manual Chain Hoist, 10 ft.Lift (CB020-10)
- SNAP-LOC E-Fitting Ring, Steel, 1000 lb. (SLAEARI)
- LITTLE GIANT Floor Lock, 8 in. x 2 in. (SPC-213)
- VESTIL Adjustable Alum Gantry Crane, 4K 8 x 10 (AHA-4-8-10)
- ZORO SELECT Caster Wheel, 3000 lb. Load, Silver Wheel (P-URA-100X030/075K)
- ZORO SELECT Caster Wheel, 3960 lb. Load, Yellow Wheel (GTH 252/25K-BB0.75)
- ZORO SELECT Caster Wheel, 4 in., 600 lb., White Core (XA0420112BG)
- ZORO SELECT Caster Wheel, 3/8 in. Bore Dia., 300 lb. (XA0302806)
- ZORO SELECT Caster Wheel, 250 lb., 5In D x 1-1/4In (1KB29)
- ZORO SELECT Caster Wheel, 1000lb, 4-15/16D x 1-7/16In (1KB11)
- ZORO SELECT Caster Wheel, 240 lb. Ld Rating, Yl Wheel (FSTH 50X25/12-10K)
- Zoro Select Caster Wheels