Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 900 lb., 6 D x 2 In.
Mfr # 2RZE2
Zoro # G2644135
original price:
$14.80
9% off
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2"
- Caster Load Rating Range Light-Medium Duty
- Load Rating 900 lb
Product Information
- Brand Zoro Select
- MFR # 2RZE2
- Zoro # G2644135
- UPC # 190735451847
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2" |
Hub Length | 2 7/16 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Description
Polyurethane Tread on Plastic Core Wheel, 900 lb Load Rating, 300 to 999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 98 Shore A, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Thimble, 9/32 to 5/16 In, 302/304 SS (AN100-C10)
- DAYTON General Purpose Hand Truck, 400 lb. (3W153)
- DAYTON Round Sling, Eye and Eye, 4 ft., 2600 lb. (2MJR2)
- VESTIL Heavy Duty Die Lift Tong, 2.5K, 28" Open (DLT-25)
- ZORO SELECT Caster Wheel, 3" Wheel Dia., Beige Wheel (P-RCP-030X013/038K-AM)
- ZORO SELECT Caster Wheel, Polyurethane, 400 lb., Blue (P-UP-040X013/050D-AM)
- ZORO SELECT Caster Wheel, 250 lb., 5 in D x 1-1/4 in (1KB23)
- ZORO SELECT Caster Wheel, 6" dia., 3" W, Yellow (P-UY-060X030/100R-LB)
- ZORO SELECT Caster Wheel, 2645 lb. Ld Rating, Gy Wheel (SPK 180K)
- ZORO SELECT Caster Wheel, 900 lb., 8" Wheel Dia., PU (416P25)
- DURASTAR Wheel; 6X2 Polyurethane|Steel (Green|Black) ;3/4 Roller Bearing, Spann (620PU23G)
- Zoro Select Polyurethane Wheels