Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 90 Shore A, 1000 lb.
Mfr # 16V361
Zoro # G4392516
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2"
- Caster Load Rating Range Medium-Duty
- Load Rating 1,000 lb
Product Information
- Brand Zoro Select
- MFR # 16V361
- Zoro # G4392516
- UPC # 190735900369
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2" |
Hub Length | 2 7/16 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Description
Polyurethane Tread on Aluminum Core Wheel, 1,000 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 5 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Donut Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Platform Truck, 1200 lb., SS, 48 in x 24 in (XP248N800)
- LITTLE GIANT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (GL-2448-8PYBK)
- VESTIL E-TRACK 10 FOOT ZINC, PK10 (E-TRK-10-ZN-10PK)
- ROYAL BASKET TRUCKS Replacement Liner, 12 Bu, Red Vinyl (G12-RRX-LNN)
- ZORO SELECT Caster Wheel, 360 lb., 4In D x 1-1/4In (1KB27)
- ZORO SELECT Caster Wheel, Plyurethane, 8 in., 2420 lb. (5VF41)
- ZORO SELECT Caster Wheel, 250 lb., 3-1/2" Wheel Dia. (402M57)
- ZORO SELECT Caster Whel, Polyurethane, 8 in., 1540 lb. (ALST 200/20K-BB0.5)
- ZORO SELECT Caster Wheel, 440 lb. Load, Silver Wheel (G 80/12G)
- ZORO SELECT Caster Wheel, Plyurethane, 6 in., 1600 lb. (150 PT15)
- PEGASUS Wheel, Gray Urethn, 8" x 2", Prec Brg (P-UP-080X020/050K)
- Zoro Select Caster Wheels