Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 800 lb., 5" Wheel Dia., Nylon
Mfr # 416P31
Zoro # G5284942
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Fits Axle Dia. 1/2"
- Wheel Width 1 3/8 in
- Caster Load Rating Range Light-Medium Duty
- Load Rating Range 300 to 999 lb
Product Information
- Brand Zoro Select
- MFR # 416P31
- Zoro # G5284942
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 5 in |
Fits Axle Dia. | 1/2" |
Wheel Width | 1 3/8 in |
Hub Length | 1 1/2 in |
For Axle Size | 1/2 in |
Bore Dia. | 1/2" |
Description
Heat-Resistant Nylon Tread Wheel, 800 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 1 3/8 in Wheel Width, Nylon Wheel/Tread Material, Hard, 85 Shore D, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 1/2 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPTIE.COM 36IN HEAVY DUTY BUNGEE CORD - 12PK (HDBC36)
- ZORO SELECT Jack Chain, Single, Zinc, Sz 10, 43 Lb, 100Ft (2ZDE8)
- SUPERWINCH SX12SR Winch (1712201)
- RONSTAN D Shackle, Screw Pin, 12125 lb. (RF1035)
- ZORO SELECT Caster Wheel, 4 in., 600 lb., White Core (XA0420112BG)
- ZORO SELECT Caster Wheel, Polyurethane, 5 in., 280 lb. (26Y443)
- ZORO SELECT Caster Wheel, 1250 lb., 5 D x 2 In. (2RZD2)
- ZORO SELECT Caster Wheel, 3/8 in. Bore Dia., 275 lb. (26Y356)
- ZORO SELECT Caster Wheel, 250 lb., 3-1/2" Wheel Dia. (402M57)
- ZORO SELECT Caster Wheel, 5 in., 750 lb., White Core (P-UP-050X020/050R-002)
- SERVICE CASTER 6" x 2" Poly Tread on Cast Iron Keyed Drive Wheel - 16mm Bore - (SCC-EZPUS620-16MM-KW-2SS)
- Zoro Select Caster Wheels