Shop All Phenolic Wheels
Zoro Select
Caster Wheel, 8 in. Dia., 2500 lb., Black
Mfr # P-PH-080X030/100R
Zoro # G4392211
original price:
$35.23
10% off
new price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Fits Axle Dia. 1 in
- Wheel Width 3 in
- Load Rating 2,500 lb
- Caster Load Rating Range Medium-Heavy Duty
Product Information
- Brand Zoro Select
- MFR # P-PH-080X030/100R
- Zoro # G4392211
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 8 in |
Fits Axle Dia. | 1 in |
Wheel Width | 3 in |
Hub Length | 3 1/4 in |
Bore Dia. | 1" |
For Axle Size | 1 in |
Hub Width | 3-1/4 in |
Description
Phenolic Tread Wheel, 2,500 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 8 in Wheel Dia., 3 in Wheel Width, Phenolic Wheel/Tread Material, Hard, Rockwell 102 E, Roller, Standard Tread Shape, 1 in For Axle Size, Not Included Includes Spanner Bushing, Phenolic Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PACKOUT 2-Wheel Cart / Hand Truck (48-22-8415)
- LIFT-ALL Sling, Wire Mesh, L6Ft, Dia 3In, VLL4800Lb (4T110X6)
- ZORO SELECT Rail Car Wheel Chock, Steel, Yellow (22XW93)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 200 lb. Cap, Gray (36FK87)
- ZORO SELECT Caster Wheel, 5 in, Precision Ball Bearing (16V368)
- ZORO SELECT Caster Wheel, Phenolic, 2-7/16 in. Hub (16V370)
- ZORO SELECT Caster Wheel, Load 600 lb., Wheel 5" dia. (P-PH-050X015/038R)
- ZORO SELECT Caster Wheel, Phenolic, 6 in., 1800 lb. (W-625-P-1)
- ZORO SELECT Caster Wheel, Phenolic, 10", 2900 lb. (W-1030-P-1)
- ZORO SELECT Caster Wheel, Phenolic, 12 in., 4400 lb. (W-1230-LP-1)
- HAMILTON Plastex Wheel 12X2-1/2 1Rb (W-1225-P-1)
- Zoro Select Phenolic Wheels