Shop All Pneumatic Wheels
Zoro Select
Caster Wheel, 7200 lb. Load Rate, 3" W
Mfr # P-NMB-060X030/075K
Zoro # G3339128
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 3 in
- Load Rating 7,200 lb
- For Axle Size 3/4 in
- Hub Length 3 1/2 in
- Tread Standard
Product Information
- Brand Zoro Select
- MFR # P-NMB-060X030/075K
- Zoro # G3339128
- Country of Origin China
- Category Pneumatic Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 3 in |
For Axle Size | 3/4 in |
Hub Length | 3 1/2 in |
Fits Axle Dia. | 3/4 in |
Bore Dia. | 3/4" |
Hub Width | 3-1/4 in |
Description
Nylon Tread Wheel, 7,200 lb Load Rating, 6,000 lb and Greater Load Rating Range, 6 in Wheel Dia., 3 in Wheel Width, Nylon Wheel/Tread Material, Hard, 70-80 Shore D, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 3 1/2 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fork Extension Standard, PR, 72 L x 5" W (FE-5-72)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (3A789)
- POST GUARD Traveler Yellow Chain (Yellow Plastic Chain)
- BALLYMORE 180 in H Steel Cantilever Rolling Ladder, 11 Steps, 300 lb Load Capacity (TT11-15)
- ZORO SELECT Pneumatic Wheel, 13 In, 350 lb (1NWV3)
- ZORO SELECT Pneumatic Wheel, Black, 2-9/16" Wheel W (P 220/20-75R)
- ZORO SELECT Pneumatic Wheel, 8 In, 300 lb (1NWU4)
- ZORO SELECT Semi-Pneumatic Lawn Mowr Whel, 6 in, 55 lb (1NXA1)
- ZORO SELECT Semi-Pneumatic Wheel, 10 in., 200 lb., Sym (1NXC2)
- ZORO SELECT Caster Wheel, 3000 lb. Load Rate, 2" W (P-NMB-080X020/050K)
- VESTIL Foam Filled Wheel 13.25x6.25 Black (WHL-FM-13.25X6.25)
- Zoro Select Caster Wheels