Shop All Metal Wheels
Zoro Select
Caster Wheel, 700 lb., 4 D x 2 In.
Mfr # 2RYY5
Zoro # G3151924
original price:
$18.71
13% off
new price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
- Wheel Width 2 in
- Caster Load Rating Range Light-Medium Duty
- Load Rating 700 lb
- Caster Wheel/Tread Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 2RYY5
- Zoro # G3151924
- UPC # 190735451427
- Country of Origin China
- Category Metal Wheels
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2" |
Hub Length | 2 7/16 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Description
Iron Tread Wheel, 700 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 2 in Wheel Width, Iron Wheel/Tread Material, Extra Hard, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Pneumatic Cstr, 6 in, 200 lb, Silver (P21S-P060B-14-H7)
- CROSBY Anchor Shackle, Carbon Steel, 9500 lb. (1018507)
- ZORO SELECT Sfty Hand Rail Section, L 48In, H 42-1/8In (2HEK9)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 115/230V, Yellow (SNERP005S-10)
- ZORO SELECT Caster Wheel, Steel, 6 in., 12,000 lb. (W-630-FST-1-1/4)
- ZORO SELECT Castr Whel, Stel, 6 in., 12,000 lb., 179 BHN (W-630-FSH-1)
- ZORO SELECT Caster Wheel, Cast Iron, 4 in., 650 lb. (CA0410106G)
- ZORO SELECT Caster Wheel, Cast Iron, 4 in., 600 lb. (W-4-V-3/4)
- ZORO SELECT Caster Wheel, Cast Iron, 8 in., 1800 lb. (26Y441)
- ZORO SELECT Caster Wheel, Cast Iron, 6 in., 1400 lb. (4DU78)
- ZORO SELECT Caster Wheel, Cast Iron, 8 in., 2600 lb. (W-830-M-1)
- Zoro Select Metal Wheels