Shop All Rubber Wheels
Zoro Select
Caster Wheel, 70 Shore A, 300 lb.
Mfr # 5VT74
Zoro # G0749043
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Length 1 9/16 in
- Fits Axle Dia. 3/8"
- Caster Wheel/Tread Material Thermoplastic Rubber
- Wheel Dia. 4 in
Product Information
- Brand Zoro Select
- MFR # 5VT74
- Zoro # G0749043
- UPC # 190735898789
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 1 9/16 in |
Fits Axle Dia. | 3/8" |
Wheel Dia. | 4 in |
Wheel Width | 1 1/4 in |
Bore Dia. | 25/64" |
For Axle Size | 3/8 in |
Description
Nonmarking Rubber Tread on Plastic Core Wheel, 300 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, Soft, 75 Shore A, Precision Ball, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 9/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Web-Strap Ratchet Hoist with Hot Rings (KN1500PEXH)
- RICHELIEU AMERICA Onward Turnbuckle, 121 lb Working Load, Hook, Eye, 5/16 in Dia x 9 3/8 in L Take-Up, Steel (2025XB)
- BUYERS PRODUCTS 72 in. Aluminum Sliding Winch Track (1903045)
- STARKE Hammer Lock Connector, 3/8in Chain, Grade 80, Steel, Chain Sling Component (SCS-38HL)
- ZORO SELECT Caster Wheel, 3-1/2 in., 250 lb, 70 Shore A (P-PRP-035X013/050D)
- ZORO SELECT Solid Wheel, Sawtooth, 8-1/2" Dia. (53CM48)
- ZORO SELECT Solid Wheel, Smooth, 225 lb. Load Rating (53CM56)
- ZORO SELECT Caster Wheel, TPR, 8 in., 500 lb., Blue (P-PRP-080X020/050K-AM)
- ZORO SELECT Caster Wheel, Rubber, 10 in., 1350 lb. (250 RU1H)
- ZORO SELECT 15-1/4 in. x 3-3/4 in. Knobby Solid Wheel (53CM71)
- ZORO SELECT Solid Wheel, Sawtooth, 10" Dia., 3-1/4" W (53CM50)
- Zoro Select Rubber Wheels