Shop All Plastic Wheels
Zoro Select
Caster Wheel, 6000 lb., 6 dia., 3" W
Mfr # W-630-FVH-1MC
Zoro # G7425848
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Fits Axle Dia. 1"
- Wheel Width 3 in
- Load Rating 4500 lb
- Caster Load Rating Range Extra Super Duty
Product Information
- Brand Zoro Select
- MFR # W-630-FVH-1MC
- Zoro # G7425848
- Country of Origin United States
- Category Plastic Wheels
Dimensions
Wheel Dia. | 6 in |
Fits Axle Dia. | 1" |
Wheel Width | 3 in |
Hub Length | 3 1/4 in |
Bore Dia. | 1" |
For Axle Size | 1 in |
Groove Width | 1 3/8 in |
Description
V-Groove Track Wheel, 4500 lb Load Rating, 3000 to 5999 lb, 6 in Wheel Dia., 3 in Wheel Width, Steel Wheel/Tread Material, Extra Hard Wheel/Tread Hardness Rating, 179 BHN Wheel/Tread Hardness, Roller Wheel Bearing Type, V-Groove Tread Shape, For Axle Size 1 in, 1 3/8 in Groove Width, Included Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOXER TOOLS 41-in. Rubber Bungee Cords HD Outdoor w/73-in. Max Stretch 176lbs Load - 100% EPDM WthrPrf, 10PK (66108)
- DAYTON General Purpose Panel Truck, 4000 lb. (4ZJ28)
- LIFT-ALL Web Sling, Flat Eye and Eye, 7 ft L, 1 in W, Polyester, Yellow (EE2601DFX7)
- SERVICE CASTER 4 Inch Polyolefin Swivel Caster Set with Ball Bearings and Brakes SCC (SCC-20S420-POB-TLB-4)
- ZORO SELECT Caster Wheel, Polyolefin, 4 in., 255 lb. (26Y399)
- ZORO SELECT Caster Whl, Cast Nylon, 3-1/8 in., 2200 lb. (GSPO 80/20K-BB0.5)
- ZORO SELECT Caster Wheel, Nylon, 4 in., 1000 lb. (P-N-040X020/050K-001)
- ZORO SELECT Caster Wheel, Nylon, 4 in., 800 lb. (W-420-WNB-1/2)
- ZORO SELECT Caster Wheel, Nylon, 6 in., 900 lb. (P-N-060X020/050R-001)
- ZORO SELECT Caster Wheel, 3000 lb., 10" dia., 2-1/2" W (W-1025-V-1MC)
- ZORO SELECT Caster Wheel, 3500 lb., 8" dia., 4" W (W-840-D-1-1/2MC)
- Zoro Select Caster Wheels