Shop All Rubber Wheels
Zoro Select
Caster Wheel, 600 lb., 8 D x 2 In.
Mfr # 2RZJ9
Zoro # G0382347
original price:
$26.11
16% off
new price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Length 2 7/16 in
- Fits Axle Dia. 1/2"
- Caster Wheel/Tread Material Rubber
- Wheel Dia. 8 in
Product Information
- Brand Zoro Select
- MFR # 2RZJ9
- Zoro # G0382347
- UPC # 190735452271
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2 7/16 in |
Fits Axle Dia. | 1/2" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Description
Rubber Tread on Iron Core Wheel, 600 lb Load Rating, 300 to 999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Rubber Wheel/Tread Material, Soft, 85 Shore A, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, No Non-Marking, 2 7/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT BUMP-RELEASE HOPPER 1/3 CU YD Medium Bump-Release Gray (3377BR)
- PEERLESS Transport Chain, 20 ft., 6600 lb. (5041420)
- CASTERHQ 4"x2" Tool Box Kit, Polyoflein Wheel, 500 Lbs Capacity (CB-9TBPO42)
- ZORO SELECT Swivel Stem Caster, Poly, 3-1/2 in., 250 lb, Gry (20TM23)
- ZORO SELECT Caster Wheel, 100 lb., 3 D x 1 In. (2RYW5)
- ZORO SELECT Caster Wheel, 500 lb., 3-1/2 D x 1-7/16In (1KA97)
- ZORO SELECT Caster Wheel, 125 lb., 1-3/16 in. Hub L (RN03Z5205)
- ZORO SELECT Caster Wheel, 1175 lb., 1/2" Bore Dia. (400K38)
- ZORO SELECT Caster Wheel, Rubber, 6 in., 400 lb. (26Y378)
- ZORO SELECT Solid Wheel, Ribbed, 15-1/2" Dia., 3-3/8" W (53CM68)
- ZORO SELECT Caster Wheel, 275 lb., 1-3/8 in. Hub L, Wheel Color: Gray (26Y352)
- Zoro Select Rubber Wheels