Shop All Rubber Wheels
Zoro Select
Caster Wheel, 500 lb., 5 D x 2 In.
Mfr # 2RZJ7
Zoro # G0690767
original price:
$15.92
9% off
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Length 2 7/16 in
- Fits Axle Dia. 1/2"
- Caster Wheel/Tread Material Rubber
- Wheel Width 2 in
Product Information
- Brand Zoro Select
- MFR # 2RZJ7
- Zoro # G0690767
- UPC # 190735452257
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2 7/16 in |
Fits Axle Dia. | 1/2" |
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Description
Rubber Tread on Iron Core Wheel, 500 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 2 in Wheel Width, Rubber Wheel/Tread Material, Soft, 85 Shore A, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, No Non-Marking, 2 7/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 150 lb (PRE50748ZN-TPU)
- ZORO SELECT Screw, Clevis, 5 Ton (MH22MW6903G)
- CM Shopstar Electric Chain Hoist, Double Reeving, 600 Lb, 10 Ft Lifting Height, 8 Fpm Lift Speed (2038)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S315-SSR-58212-2-TLB-2)
- ZORO SELECT Caster Wheel, 500 lb., 6 D x 2 In. (2RZJ8)
- ZORO SELECT Caster Wheel, 3-1/2 in., 250 lb, 70 Shore A (P-RCP-035X013/038K)
- ZORO SELECT Caster Wheel, 200 lb., 3 D x 1-1/4 In. (2RYW3)
- ZORO SELECT Caster Wheel, 3-1/2 in., 250 lb, 70 Shore A (5VT72)
- ZORO SELECT Caster Wheel, 100 lb., 3 D x 1 In. (2RYW5)
- ZORO SELECT Pneumatic Wheel, Centipede, 6" Dia. (53CM80)
- ZORO SELECT Solid Wheel, Smooth, 225 lb. Load Rating (53CM56)
- Zoro Select Caster Wheels