Shop All Phenolic Wheels
Zoro Select
Caster Wheel, 5 in, Precision Ball Bearing
Mfr # 16V368
Zoro # G4392561
original price:
$14.35
9% off
new price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Fits Axle Dia. 1/2"
- Wheel Width 2 in
- Load Rating 1,000 lb
- Caster Load Rating Range Medium-Duty
Product Information
- Brand Zoro Select
- MFR # 16V368
- Zoro # G4392561
- UPC # 190735900376
- Country of Origin China
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 5 in |
Fits Axle Dia. | 1/2" |
Wheel Width | 2 in |
Hub Length | 2 7/16 in |
Bore Dia. | 1/2", 3/4" |
For Axle Size | 1/2 in |
Description
Phenolic Tread Wheel, 1,000 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 5 in Wheel Dia., 2 in Wheel Width, Phenolic Wheel/Tread Material, Hard, 85 Shore D, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Phenolic Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Draft Blocker, 36 in. (DRAFT-36)
- PIERCE Pierce Lodar Standard Tx & Rx System Remote 4 Function, 5 Amp, 200 Ft (301144)
- DAYTON Latch Kit, Either Hook, 300-800 Lb Hoist (2KEN2)
- US CARGO CONTROL 2" x 8' Orange Car Tie Down Strap w/ Flat Snap Hooks (5108FSH-NSOR)
- ZORO SELECT Caster Wheel, 4 in, Precision Ball Bearing (16V367)
- ZORO SELECT Caster Wheel, Load 2500 lb., 10" dia. (P-PH-100X025/075R)
- ZORO SELECT Caster Wheel, Phenolic, 12 in., 4400 lb. (W-1230-LP-1)
- ZORO SELECT Caster Wheel, Phenolic, 2-7/16 in. Hub (16V370)
- ZORO SELECT Caster Wheel, Load 1000 lb., Wheel 5" dia. (P-PH-050X020/050D)
- ZORO SELECT Caster Wheel, Phenolic, 6 in., 1500 lb. (W-620-LP-3/4)
- ZORO SELECT Caster Wheel, Load 800 lb., Wheel 4" dia. (P-PH-040X020/050D)
- Zoro Select Phenolic Wheels