Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 400 lb., 3/8" Bore Dia.
Mfr # 400K35
Zoro # G6880531
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
- Wheel Width 1 1/2 in
- Fits Axle Dia. 3/8"
- Caster Load Rating Range Light-Medium Duty
- Load Rating Range 300 to 999 lb
Product Information
- Brand Zoro Select
- MFR # 400K35
- Zoro # G6880531
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1 1/2 in |
Fits Axle Dia. | 3/8" |
Hub Length | 1 3/4 in |
For Axle Size | 3/8 in |
Bore Dia. | 3/8" |
Description
V-Groove Track Wheel, 400 lb Load Rating, 300 to 999 lb, 4 in Wheel Dia., 1 1/2 in Wheel Width, Iron Wheel/Tread Material, Extra Hard Wheel/Tread Hardness Rating, Roller Wheel Bearing Type, V-Groove Tread Shape, For Axle Size 3/8 in, Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 1 3/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO 8 ft Aluminum Stepladder (2081AABLD)
- ZORO SELECT Cube Truck, 2 cu. yd., 1200 lb. Cap, Black (36FL04)
- LIFT-ALL Web Sling, Flat Eye and Eye, 4 ft L, 4 in W, Polyester, Yellow (EE1804DFX4)
- CASTERHQ 4"x1-1/4" Wheel, Semi-Steel Wheel, Threaded Stem Caster, 300 Lbs C (CBSLDSTL414)
- ZORO SELECT Caster Wheel, 3960 lb. Load Rating (GTH 252/30K-BB1)
- ZORO SELECT Caster Wheel, 880 lb. Load, Beige Wheel (DSPKGSPO 101K)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 700 lb. (UIR-0420-08)
- ZORO SELECT Caster Wheel, 1000lb, 4-15/16D x 1-7/16In (1KB11)
- ZORO SELECT Caster Wheel, 140 lb., 4 D x 1 In. (2RZC3)
- ZORO SELECT Caster Wheel, 5 in., 750 lb., Tan Core (P-UP-050X020/050R-AM)
- SERVICE CASTER SCC - 5" Gray Poly on Polyolefin Wheel Only - 3/8" Bore - 350 lbs Capacity (SCC-PPUB514-GRY)
- Zoro Select Caster Wheels