Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 4" Wheel Dia., Green Wheel
Mfr # P-U-040X020/050K-AM
Zoro # G2146814
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2 in
- Caster Load Rating Range Heavy Duty
- Load Rating 550 lb
Product Information
- Brand Zoro Select
- MFR # P-U-040X020/050K-AM
- Zoro # G2146814
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2 in |
Hub Length | 2 3/16 in |
For Axle Size | 1/2 in |
Bore Dia. | 25/32" |
Hub Width | 2-3/16 in |
Description
Antimicrobial Polyurethane Tread on Plastic Core Wheel, 550 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Hard, 50-60 Shore D, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Polyurethane Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 700 lb (16XA04201SFBA)
- SAW TRAX Yel-Low Safety Dolly (YSD)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 115/230V, Yellow (SNERM010S-L-20)
- VESTIL Industrial Rubber Wedge (RBW-3)
- ZORO SELECT Caster Wheel, 1-1/2 in. Hub L, 350 lb. (5VT65)
- ZORO SELECT Caster Wheel, 360 lb., 4In D x 1-1/4In (1KB27)
- ZORO SELECT Caster Wheel, 700 lb., 4 D x 2 In. (2RZC6)
- ZORO SELECT Caster Wheel, Polyurethane, 3 in., 595 lb. (HTH 75X40/20-40K)
- ZORO SELECT Caster Whl, 1000 lb., 1/2", 3/4" Bore Dia. (400K37)
- ZORO SELECT Caster Wheel, 375 lb, Delrin Wheel Bearing (26Y362)
- ZORO SELECT Caster Wheel, 770 lb. Ld Rating, Bl Wheel (ALBS 125/15K-BB0.5)
- Zoro Select Caster Wheels