Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 4" Wheel Dia., Beige Wheel
Mfr # P-RP-040X020/050R-AM
Zoro # G9660684
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2 in
- Caster Load Rating Range Light-Medium Duty
- Load Rating 300 lb
Product Information
- Brand Zoro Select
- MFR # P-RP-040X020/050R-AM
- Zoro # G9660684
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2 in |
Hub Length | 2 3/16 in |
For Axle Size | 1/2 in |
Bore Dia. | 3/4" |
Hub Width | 2-3/16 in |
Description
Nonmarking Rubber Tread on Plastic Core Wheel, 300 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 2 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, Firm, 85-95 Shore A, Delrin, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 4 ft L, 1 in W, Nylon, Yellow (EET2-901-4)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 19BF (KG19 VO)
- US CARGO CONTROL 2" x 30' Yellow Ratchet Strap w/ Black Flat Hook (5030FH-Y)
- LORELL Steel Utility Cart, 400 lbs (59689)
- ZORO SELECT Caster Wheel, 3" Wheel Dia., Beige Wheel (P-RCP-030X013/038K-AM)
- ZORO SELECT Caster Wheel, 8 in., 1500 lb., Green (3G273)
- ZORO SELECT Caster Wheel, 800 lb. Ld Rating, Gy Wheel (P-C-040X020/050R-VG1)
- ZORO SELECT Caster Wheel, 650 lb., 5 D x 2 In. (2RZD6)
- ZORO SELECT Caster Wheel, 440 lb. Load, Silver Wheel (G 80/12G)
- ZORO SELECT Caster Whl, 1000 lb., 1/2", 3/4" Bore Dia. (400K37)
- SERVICE CASTER Case PL538-JD Deck Gauge Wheel Replacement Set (CAS-SCC-POS5138-12-2)
- Zoro Select Polyurethane Wheels