Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 4" Wheel dia, 1-1/4" Wheel W
Mfr # P-PRP-040X013/038K
Zoro # G7279933
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
- Wheel Width 1-1/4 in
- Fits Axle Dia. 3/8 in
- Caster Load Rating Range Light-Medium Duty
- Load Rating 300 lb
Product Information
- Brand Zoro Select
- MFR # P-PRP-040X013/038K
- Zoro # G7279933
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Fits Axle Dia. | 3/8 in |
Hub Length | 1 9/16 in |
For Axle Size | 3/8 in |
Bore Dia. | 3/8" |
Hub Width | 1-1/2 in |
Description
Nonmarking Rubber Tread on Plastic Core Wheel, 300 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, Firm, 85-95 Shore A, Precision Ball, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 9/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 9/32" x 6' - 2 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (932G100DOSL-6)
- IRONGUARD Replacement Log Book 70-1065-1 for Ideal Warehouse Electric Counterbalance Forklift Log (70-1065-1)
- ZORO SELECT Plate Caster Kit, Rubber, 6", 2400 lb., PK4 (5PKH8)
- DURABLE CORP 6" X 10" X 24" Loading Dock Bumper (B610-24)
- ZORO SELECT Caster Wheel, 4 in., 600 lb., Gray Core (XA0420112)
- ZORO SELECT Caster Wheel, 450 lb. Load Rating, Black (400K87)
- ZORO SELECT Caster Wheel, 1250 lb., 5 D x 2 In. (2RZD2)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1600 lb. (5VJ67)
- ZORO SELECT Caster Wheel, 300 lb. Load Rating (P-UP-050X013/031K)
- ZORO SELECT Caster Wheel, Polyurethane, 5in., 935 lb. (125 PT1H)
- ZORO SELECT Caster Wheel, 6" dia., 3" W, Yellow (P-UY-060X030/100R-LB)
- Zoro Select Caster Wheels