Shop All Plastic Wheels
Zoro Select
Caster Wheel, 4 in., Roller Bearing, 800 lb
Mfr # 2G223
Zoro # G1370801
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
- Fits Axle Dia. 1/2"
- Wheel Width 2 in
- Load Rating 800 lb
- Caster Load Rating Range Light-Medium Duty
Product Information
- Brand Zoro Select
- MFR # 2G223
- Zoro # G1370801
- UPC # 190735899106
- Country of Origin China
- Category Plastic Wheels
Dimensions
Wheel Dia. | 4 in |
Fits Axle Dia. | 1/2" |
Wheel Width | 2 in |
Hub Length | 2 7/16 in |
Bore Dia. | 1/2", 3/4" |
For Axle Size | 1/2 in |
Description
Phenolic Tread Wheel, 800 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 2 in Wheel Width, Phenolic Wheel/Tread Material, Hard, 90 Shore D, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 5 ft 0.25 in Fiberglass Platform Stepladder, 300 lb Capacity (FXP1703)
- IDEAL WAREHOUSE INNOVATIONS Equipment Lockout System, Plastic, Red (70-1187)
- DO IT BEST Kite Twine (635448)
- GREENLEE Pump, Hyd Power W/Pendent Switch (980-22PS)
- ZORO SELECT Caster Wheel, Polymer, 4 in., 3000 lb. (P-NMB-040X020/050K)
- ZORO SELECT Caster Wheel, 4000 lb., 8" dia., 3" W (HC08030S6-16-6205-826)
- ZORO SELECT Caster Wheel, Polyolefin, 3 in., 210 lb. (26Y398)
- ZORO SELECT Caster Wheel, 1-1/2 in. Hub L, 250 lb. (26Y347)
- ZORO SELECT Caster Wheel, Nylon, 3 in., 350 lb. (075 NY04)
- ZORO SELECT Caster Wheel, Nylon, 5 in., 1250 lb. (P-N-050X020/050K-001)
- ZORO SELECT Caster Wheel, Nylon, 4 in., Up to 550 deg F (5VR56)
- Zoro Select Caster Wheels