Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 4" dia., 1-3/16" W, Black
Mfr # VE 100/12R-EL
Zoro # G2188205
original price:
$12.43
8% off
new price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
- Wheel Width 1-3/16 in
- Fits Axle Dia. 12 mm
- Caster Load Rating Range Light Duty
- Load Rating 150 lb
Product Information
- Brand Zoro Select
- MFR # VE 100/12R-EL
- Zoro # G2188205
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1-3/16 in |
Fits Axle Dia. | 12 mm |
Hub Length | 1 3/4 in |
For Axle Size | 7/16 in |
Bore Dia. | 1/2 in |
Hub Width | 1-3/4 in |
Description
Flat-Free Solid Rubber Wheel, 150 lb Load Rating, Ribbed Tread, 3 7/8 in Wheel Dia., 1 1/4 in Wheel Width, For Axle Size 7/16 in, Easy Maintenance Tire Rim Type, Center Mount Hub Position, 1 3/4 in Hub Length, Steel Hub Material, No Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7mm x 14mm x 40mm Zinc Plated Steel Shear Pins 1 12PK (930366)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1/4" x 4' - Domestic (SW1-14-4-D)
- VESTIL Fork Extension, Yellow, 4,000 lb, 4" W (FE-HS-4-96)
- INDUSCO Hook, 1/4", Eye Slip Ht (47400321)
- ZORO SELECT Caster Wheel, 900 lb., 6" Wheel Dia. (426A69)
- ZORO SELECT Caster Whel, Polyurethane, 10 in., 1760 lb. (ALST 250/20K-BB0.5)
- ZORO SELECT Caster Wheel, 145 lb., 5 D x 1 In. (2RZC9)
- ZORO SELECT Caster Wheel, 900 lb., 5" Wheel Diameter (402M60)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 700 lb. (UIR-0420-08)
- ZORO SELECT Caster Wheel, 440 lb. Load, Silver Wheel (G 80/12G)
- SERVICE CASTER SCC - 8" Polyolefin Wheel Only w/Roller Bearing - 1/2" Bore - 1000 lbs Capacity (SCC-POR820)
- Zoro Select Caster Wheels