Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 375 lb, Delrin Wheel Bearing
Mfr # 26Y362
Zoro # G4806627
original price:
$8.05
13% off
new price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
- Wheel Width 1 1/2 in
- Fits Axle Dia. 3/8"
- Caster Load Rating Range Light-Medium Duty
- Load Rating 375 lb
Product Information
- Brand Zoro Select
- MFR # 26Y362
- Zoro # G4806627
- UPC # 190735901168
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1 1/2 in |
Fits Axle Dia. | 3/8" |
Hub Length | 1 3/4 in |
Bore Dia. | 25/64" |
For Axle Size | 3/8 in |
Description
Polyurethane Tread on Iron Core Wheel, 375 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 1 1/2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Delrin, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 1 3/4 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Ladder, Nylon Rope, 5155 Hooks 15ft. (322-15S)
- OZ LIFTING PRODUCTS Lever Hoist, 6000 lb., 20ft. Load Chain, 6000 lb. Load Capacity, 20 ft Hoist Lift (OZIND300-20LH)
- LIFTEX COPORATION Liftex Pro-Edge 1inW 6'L 2 Ply Endless Poly Flat Web Sling (EN291X6PD)
- MARATHON INDUSTRIES Marathon Flat Free Tire 00210 - 4.10/3.50-4 Sawtooth Tread - 2.25" Offset - 5/8" Bearings (210)
- ZORO SELECT Caster Wheel, Polyurethane, 5 in., 1540 lb. (GB 128/20K-BB0.5)
- ZORO SELECT Castr Wheel, Polyurethane, 10 in., 5500 lb. (250 PT2P)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1560 lb. (W-620-DB70-1/2)
- ZORO SELECT Caster Wheel, 400 lb., 3/8" Bore Dia. (400K35)
- ZORO SELECT Caster Wheel, Polyurethane, 5 in., 750 lb. (49H857)
- ZORO SELECT Caster Wheel, 350 lb., 5/16" Bore Dia. (400K33)
- HAMILTON Wheel, Duralast, 6 x 2, 3/4 Rb (W-620-D-3/4)
- Zoro Select Caster Wheels