Shop All Rubber Wheels
Zoro Select
Caster Wheel, 375 lb., 5 D x 2 In.
Mfr # 1ULR5
Zoro # G2357232
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Length 2 3/16 in
- Fits Axle Dia. 1/2"
- Caster Wheel/Tread Material Thermoplastic Rubber
- Wheel Dia. 5 in
Product Information
- Brand Zoro Select
- MFR # 1ULR5
- Zoro # G2357232
- UPC # 190735415146
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2 3/16 in |
Fits Axle Dia. | 1/2" |
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Description
Nonmarking Rubber Tread on Plastic Core Wheel, 375 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 2 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, Soft, 85 Shore A, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Pallet Stand, Fixed Height, 40x48" (PDF-4048-6PH2FL)
- METRO Swivel Stem Caster, Polyurethane, 300 lb. (5MP)
- TRI-ARC Rolling Work Platform, Steel, 5 Steps (WLWP153648SL)
- VESTIL Alum Walk Ramp Overlap Style, 192x38" (AWR-38-16A)
- ZORO SELECT Solid Wheel, Sawtooth, 10 1/2" Dia., 3" W (53CM95)
- ZORO SELECT Caster Wheel, 4 in., 250 lb., 85 Shore A (P-PRP-040X013/038K)
- ZORO SELECT Caster Wheel, 135 lb., 4 D x 1 In. (2RZH6)
- ZORO SELECT Caster Wheel, 3-1/2 in., 250 lb, 85 Shore A (P-RCP-035X013/038D)
- ZORO SELECT Solid Rubber Wheel, 6 in., 200 lb. (1NWY3)
- ZORO SELECT Caster Wheel, TPR, 3 in., 200 lb., Gray Core (P-RCP-030X013/038K)
- ZORO SELECT Caster Wheel, 2-3/16 in. Hub, 350 lb. (P-RCP-050X020/050R)
- Zoro Select Caster Wheels