Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 3525 lb. Ld Rating, Yl Wheel
Mfr # GTH 202/25K-BB0.75
Zoro # G7278840
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 3-1/8 in
- Fits Axle Dia. 3/4 in
- Caster Load Rating Range Extra-Heavy Duty
- Load Rating 3,520 lb
Product Information
- Brand Zoro Select
- MFR # GTH 202/25K-BB0.75
- Zoro # G7278840
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 3-1/8 in |
Fits Axle Dia. | 3/4 in |
Hub Length | 3 17/32 in |
For Axle Size | 3/4 in |
Bore Dia. | 63/64" |
Hub Width | 3-17/32 in |
Description
Polyurethane Tread on Iron Core Wheel, 3,520 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 7 7/8 in Wheel Dia., 3 1/8 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 17/32 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Forklift Beam, Dbl Swivel Hook, 10000 lb (15-5-24S)
- LIFT-ALL Chain Sling, G100SGG, 9/32 in., 5 ft. (932SGGW10X5)
- CM Coffing LSB Ratchet Lever Hoist, 15 Ft. Lift, 3/4 Ton (LSB07515)
- ZORO SELECT Caster Wheel, 800 lb. Load Rating, Gray (400K89)
- ZORO SELECT Caster Wheel, 140 lb., 4 D x 1 In. (2RZC3)
- ZORO SELECT Caster Wheel, 140 lb., 4" Wheel Dia. (426A73)
- ZORO SELECT Caster Wheel, Plyurethane, 8 in., 3950 lb. (200 PTTC)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 900 lb. (26Y437)
- ZORO SELECT Caster Wheel, 400 lb., 3/8" Bore Dia. (400K35)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 2900 lb. (P-UY-060X025/075K-001)
- NOBLES/TENNANT WHEEL - GUIDE WHEEL 2 in. - 3/8 in. BORE (630477)
- Zoro Select Polyurethane Wheels