Shop All Plastic Wheels
Zoro Select
Caster Wheel, 3500 lb., 12" dia., 3" W
Mfr # W-1230-P-1
Zoro # G7426286
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 12 in
- Fits Axle Dia. 1"
- Wheel Width 3 in
- Load Rating 3,500 lb
- Caster Load Rating Range Heavy-Duty
Product Information
- Brand Zoro Select
- MFR # W-1230-P-1
- Zoro # G7426286
- Country of Origin United States
- Category Plastic Wheels
Dimensions
Wheel Dia. | 12 in |
Fits Axle Dia. | 1" |
Wheel Width | 3 in |
Hub Length | 3 1/4 in |
Bore Dia. | 1" |
For Axle Size | 1 in |
Description
Phenolic Tread Wheel, 3,500 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 12 in Wheel Dia., 3 in Wheel Width, Phenolic Wheel/Tread Material, Hard, 90 Shore D, Roller, Standard Tread Shape, 1 in For Axle Size, Not Included Includes Spanner Bushing, Phenolic Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS CHAIN DECOR #10 BRS 40' (T0722003N)
- ZORO SELECT Self-Dumping Hopper, 9.0 cu. ft. Cap. (3355LPGray)
- ZIPWALL Zipwall HD Self-Adhesive Zipper, PK2 (HDAZ2)
- PEWAG Chain Sling, G100, QOSXK, Alloy Steel, 5 ft. (7G100QOSXK/5)
- ZORO SELECT Caster Wheel, Polymer, 6 in., 2160 lb. (P-NMB-060X020/050K)
- ZORO SELECT Caster Wheel, 3000 lb., 10" dia., 2-1/2" W (W-1025-V-1MC)
- ZORO SELECT Caster Wheel, Cast Nylon, 5 in., 4400 lb. (GSPO 125/25K-BB0.75)
- ZORO SELECT Caster Wheel, Nylon, 3 in., 350 lb. (075 NY04)
- ZORO SELECT Caster Wheel, Nylon, 3 in., 660 lb. (40L476)
- ZORO SELECT Caster Wheel, 3500 lb., 6" dia., 2-1/2" W (W-625-SDH-1-1/4MC)
- ZORO SELECT Caster Wheel, 700 lb., 3-1/2" Wheel Dia (406P64)
- Zoro Select Caster Wheels