Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 350 lb., 5/16" Bore Dia.
Mfr # 400K33
Zoro # G6285890
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Wheel Width 1 1/4 in
- Fits Axle Dia. 5/16"
- Caster Load Rating Range Light-Medium Duty
- Load Rating Range 300 to 999 lb
Product Information
- Brand Zoro Select
- MFR # 400K33
- Zoro # G6285890
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1 1/4 in |
Fits Axle Dia. | 5/16" |
Hub Length | 1 5/8 in |
For Axle Size | 5/16 in |
Bore Dia. | 5/16" |
Description
Polyurethane Tread on Plastic Core Wheel, 350 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 98 Shore A, Precision Ball, Standard Tread Shape, 5/16 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 5/8 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Pneumatic Wheel, 10 in., 200 lb., Sym (1NXC2)
- INDUSCO Hook Snap, 7/16 Zinc Plate Forged, w/Latch (C1347400016)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A1E10B4D3C1P6)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps (KDSR106242-D3)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1500 lb. (UIR-0820-08)
- ZORO SELECT Caster Wheel, 90 Shore A, 1000 lb. (16V361)
- ZORO SELECT Caster Wheel, Polyurethane, 10 in., 2400 lb (W-1030-SPB-3/4)
- ZORO SELECT Caster Wheel, 1100 lb. Load Rating (ALEV 200/20K-SG-BB0.5)
- ZORO SELECT Caster Wheel, 300 lb. Load Rating, Black (400K85)
- ZORO SELECT Caster Wheel, Polyurethane, 2 in., 330 lb. (40L516)
- ZORO SELECT Caster Wheel, 2200 lb. Load, Silver Wheel (DSPK 200K)
- Zoro Select Caster Wheels