Shop All Plastic Wheels
Zoro Select
Caster Wheel, 300 lb., 5 D x 2 In.
Mfr # 1NWT5
Zoro # G2751926
original price:
$12.69
11% off
new price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Axle Dia. 5/8", 3/4"
- Wheel Width 2 in
- Load Rating 300 lb
- Caster Load Rating Range Light-Medium Duty
- Caster Wheel/Tread Material Polyolefin
Product Information
- Brand Zoro Select
- MFR # 1NWT5
- Zoro # G2751926
- UPC # 190735406892
- Country of Origin China
- Category Plastic Wheels
Dimensions
Wheel Dia. | 5 in |
Fits Axle Dia. | 5/8", 3/4" |
Wheel Width | 2 in |
Hub Length | 2 7/16 in |
Bore Dia. | 5/8", 3/4" |
For Axle Size | 5/8 in, 3/4 in |
Description
Polyolefin Tread Wheel, 300 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 2 in Wheel Width, Polyolefin Wheel/Tread Material, Hard, 75 Shore D, Roller, Standard Tread Shape, 5/8 in, 3/4 in For Axle Size, Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Safety Latch Kit (GGS_56898)
- TIE 4 SAFE 2" x 72" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK8 (RT41A-72M18-BL-C-8)
- CLINTON Raccoon, Blue, Laminate Step Stool (10-CC)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R3232A3E20B4W4C1P6)
- ZORO SELECT Caster Wheel, 300 lb., 6 D x 2 In. (1NWT6)
- ZORO SELECT Caster Wheel, 125 lb., 3 D x 1 In. (2RZF8)
- ZORO SELECT Caster Wheel, 800 lb., 5 D x 2 In. (1ULT2)
- ZORO SELECT Caster Wheel, 500 lb., 6 D x 2 In. (1NWT7)
- ZORO SELECT Nonmark RBBR Tread Al Core Wheel (ALSI 100/15HK)
- ZORO SELECT Caster Wheel, 1-3/8 in. Hub L, 300 lb. (26Y351)
- ZORO SELECT Caster Wheel, Nylon, 5 in., 580 lb. (125 NY04)
- Zoro Select Plastic Wheels