Shop All Rubber Wheels
Zoro Select
Caster Wheel, 3-1/2 in., 250 lb, 85 Shore A
Mfr # P-PRP-035X013/038D
Zoro # G4805963
original price:
$7.04
8% off
new price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Length 1 5/8 in
- Fits Axle Dia. 3/8 in
- Tread Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Product Information
- Brand Zoro Select
- MFR # P-PRP-035X013/038D
- Zoro # G4805963
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 1 5/8 in |
Fits Axle Dia. | 3/8 in |
Wheel Dia. | 3-1/2 in |
Wheel Width | 1-1/4 in |
Bore Dia. | 3/8" |
For Axle Size | 3/8 in |
Hub Width | 1-1/2 in |
Description
Nonmarking Rubber Tread on Plastic Core Wheel, 250 lb Load Rating, 0 to 299 lb Load Rating Range, 3 1/2 in Wheel Dia., 1 1/8 in Wheel Width, Rubber Wheel/Tread Material, Firm, 85-95 Shore A, Delrin, Donut Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Polypropylene Wheel Core Material, Yes Non-Marking, 1 5/8 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & P MANUFACTURING Stairclimber, Ergo, PR (2002-E1E)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-1836-5-95)
- GLEASON REEL Festoon Cable/Hose Carrier Trolley, 15lb. (FRT-04)
- ZORO SELECT Wire Cart, 3 Shelf, 48x24x39, Black (2HDJ7)
- ZORO SELECT Solid Wheel, Sawtooth, 200 lb. Load Rating (53CM47)
- ZORO SELECT Solid Rubber Wheel, 10 in., 450 lb., Offset (1NWZ6)
- ZORO SELECT Caster Wheel, 375 lb., 5 D x 2 In. (2RYX6)
- ZORO SELECT Caster Wheel, Rubber, 4 in. Dia., 400 lb. (P-EP-040X020/050K-001)
- ZORO SELECT Solid Wheel, Centipede, 10-3/16" Dia. (53CM77)
- ZORO SELECT Caster Wheel, Rubber, 5 in., 450 lb. (MR0520112)
- ZORO SELECT Caster Wheel, 145 lb., 5 D x 1 In. (2RZH8)
- Zoro Select Rubber Wheels