Shop All Rubber Wheels
Zoro Select
Caster Wheel, 3-1/2 in., 250 lb, 70 Shore A
Mfr # 5VT72
Zoro # G1466954
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Medium-Duty
- Hub Length 1 9/16 in
- Fits Axle Dia. 3/8"
- Caster Wheel/Tread Material Thermoplastic Rubber
- Wheel Dia. 3 1/2 in
Product Information
- Brand Zoro Select
- MFR # 5VT72
- Zoro # G1466954
- UPC # 190735899168
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 1 9/16 in |
Fits Axle Dia. | 3/8" |
Wheel Dia. | 3 1/2 in |
Wheel Width | 1 1/4 in |
Bore Dia. | 25/64" |
For Axle Size | 3/8 in |
Description
Nonmarking Rubber Tread on Plastic Core Wheel, 250 lb Load Rating, 0 to 299 lb Load Rating Range, 3 1/2 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, Soft, 75 Shore A, Precision Ball, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 9/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Duralast Wheel, 8X3 1-1/4Tprd (W-830-DT-1-1/4)
- COMMERCIAL 3 Step Folding Step Ladder (86520)
- CROSBY Master Link, Steel, 3/4 in., 12,300 lb. (1014285)
- TOTALTURF U.S. made AMSTEEL BLUE WINCH ROPE 1/4 inch x 50 ft Black 9 200 lb strength 4X4 VEHICLE RECOVERY (TO2528584)
- ZORO SELECT Caster Wheel, TPR, 3 in., 125 lb. (26Y330)
- ZORO SELECT Caster Wheel, 100 lb., 3 D x 1 In. (2RYW4)
- ZORO SELECT Caster Wheel, 3-1/2 in., 250 lb, 85 Shore A (P-PRP-035X013/038D)
- ZORO SELECT Caster Wheel, TPR, 5 in., 375 lb., Gray (5VT80)
- ZORO SELECT Solid Wheel, Ribbed, Offset Hub Type (53CM72)
- ZORO SELECT Caster Wheel, Gray, 75 Shore A, 1/2 in Bore (20PM15)
- LITTLE GIANT Wheel Mold-On Rubber, 8 in. x 2 in. (WHMS-0820)
- Zoro Select Caster Wheels