Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 2645 lb. Ld Rating, Gy Wheel
Mfr # SPK 180K
Zoro # G9463769
product price: $86.65
/ea
Free Shipping & Returns
$86.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 7 in
- Wheel Width 1-13/16 in
- Fits Axle Dia. 20 mm
- Caster Load Rating Range Heavy Duty
- Load Rating 2645 lb
Product Information
- Brand Zoro Select
- MFR # SPK 180K
- Zoro # G9463769
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 7 in |
Wheel Width | 1-13/16 in |
Fits Axle Dia. | 20 mm |
Hub Length | 2 in |
For Axle Size | 3/4 in |
Bore Dia. | 25/32" |
Groove Width | 3/8 in |
Hub Width | 2-1/32 in |
Description
Single-Flange Track Wheel, 2645 lb Load Rating, 1000 to 2999 lb, 7 1/8 in Wheel Dia., 1 7/8 in Wheel Width, Iron Wheel/Tread Material, Extra Hard Wheel/Tread Hardness Rating, 190-230 BHN Wheel/Tread Hardness, Precision Ball Wheel Bearing Type, Single Flange Tread Shape, For Axle Size 3/4 in, 3/8 in Groove Width, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 1000ft, Yllw, Polyprpylne (380060-YEL-01000-05025)
- HARRINGTON Manual Chain Hoist, 30 ft.Lift (CF005-30)
- TRI-ARC 92 in Ladder, Steel, 5 Steps, Yellow Powder Coated Finish (UCL5005246)
- REELCRAFT Collector Ring Assy (S602296)
- ZORO SELECT Caster Wheel, 3525 lb. Ld Rating, Yl Wheel (GTH 202/30K-BB1)
- ZORO SELECT Caster Wheel, 3525 lb. Ld Rating, Yl Wheel (GTH 202/25K-BB0.75)
- ZORO SELECT Caster Wheel, 5" dia., 1-15/32" W, Black (VE 125/12R-EL)
- ZORO SELECT Caster Wheel, 1200 lb., 8 D x 2 In. (2RZE9)
- ZORO SELECT Caster Whl, Polyurethan, 3-1/4 in., 1120 lb (HTH 82X70/20-70K)
- ZORO SELECT Caster Wheel, Polyurethane, 10 in., 3000 lb (4DU72)
- ZORO SELECT Caster Wheel, 145 lb., 5 D x 1 In. (2RZC9)
- Zoro Select Polyurethane Wheels