Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 240 lb. Ld Rating, Yl Wheel
Mfr # FSTH 50X25/12-10K
Zoro # G7278883
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 50 mm
- Wheel Width 25 mm
- Fits Axle Dia. 12 mm
- Caster Load Rating Range Medium Duty
- Load Rating 240 lb
Product Information
- Brand Zoro Select
- MFR # FSTH 50X25/12-10K
- Zoro # G7278883
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 50 mm |
Wheel Width | 25 mm |
Fits Axle Dia. | 12 mm |
Hub Length | 25/64 in |
For Axle Size | 12 mm |
Bore Dia. | 15/32" |
Hub Width | 10 mm |
Description
Polyurethane Tread on Steel Core Wheel, 240 lb Load Rating, 0 to 299 lb Load Rating Range, 2 in Wheel Dia., 1 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Standard Tread Shape, 12 mm For Axle Size, Not Included Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 25/64 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Replacement Latch Kit, For Hook Sizes 6-26 (3990501)
- VESTIL Fixed Machinery Skates 2.5 Ton 2 Nylon Rollers (FMS-2.5)
- ZORO SELECT Hopper, 1500 Lb Cap., 80 x 51 x 55 In. (SD-2.2)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Dual Swivel Caster, Side Brake, Loads Up To 225 lb (C0020748ZN-POS01(KK)B)
- ZORO SELECT Caster Wheel, 1/2 in. Bore Dia., 360 lb. (P-UP-035X013/050D-AM)
- ZORO SELECT Caster Wheel, Precision Ball Bearing (26Y363)
- ZORO SELECT Caster Wheel, 1760 lb. Load, Brown Wheel (GB 160/25K)
- ZORO SELECT Caster Wheel, Plyurethane, 6 in., 1600 lb. (150 PT15)
- ZORO SELECT Caster Wheel, 1200 lb. Load Rating (P-C-060x020/050R)
- ZORO SELECT Caster Wheel, 4 in., 600 lb., White Core (XA0420112BG)
- HAMILTON Duralast Wheel, 8X3 1-15/16Pb (W-830-DL-1-15/16)
- Zoro Select Polyurethane Wheels