Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 1750 lb., 10 D x 2-1/2 In.
Mfr # 2RZF7
Zoro # G1636862
$58.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 10 in
- Wheel Width 2 1/2 in
- Fits Axle Dia. 1/2"
- Caster Load Rating Range Medium-Duty
- Load Rating 1,750 lb
Product Information
- Brand Zoro Select
- MFR # 2RZF7
- Zoro # G1636862
- UPC # 190735451984
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 10 in |
Wheel Width | 2 1/2 in |
Fits Axle Dia. | 1/2" |
Hub Length | 2 11/16 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Description
Polyurethane Tread on Aluminum Core Wheel, 1,750 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 10 in Wheel Dia., 2 1/2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 98 Shore A, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 11/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Rolling Ladder, 50" H x 21" D Platform (WLAR105246-D4)
- ZORO SELECT Swivel Plt Cstr, 1000 lb., Stainless Steel (P21SX-U050D-14-001)
- THE PERFECT BUNGEE 18” Heavy Duty Poly Cord, Nylon Hooks, Red, 4-Count (PC18R4PK)
- HORIZON GLOBAL Fulton 2" x 20' Heavy Duty Winch Strap and Hook, Display Pack (WS20HD0600)
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (2RZF2)
- ZORO SELECT Caster Wheel, Polyurethane, 10 in., 2400 lb (W-1030-SPB-3/4)
- ZORO SELECT Caster Wheel, 1050 lb., 5 D x 2 In. (2RZD5)
- ZORO SELECT Caster Wheel, 3525 lb. Ld Rating, Yl Wheel (GTH 202/25K-BB0.75)
- ZORO SELECT Caster Wheel, 350 lb., 5/16" Bore Dia., Core Color: Gray (400K34)
- ZORO SELECT Caster Wheel, 300 lb. Load Rating, Black (400K86)
- CASTERHQ Universal Steel Wire Post Shelving Caster, 5" Polyurethane Wheel, (POLY-STEEL-POST-CASTER)
- Zoro Select Polyurethane Wheels