Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 1700 lb., 5" Wheel Dia.
Mfr # 426A70
Zoro # G6875062
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2"
- Caster Load Rating Range Medium-Duty
- Load Rating Range 1,000 to 2,999 lb
Product Information
- Brand Zoro Select
- MFR # 426A70
- Zoro # G6875062
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2" |
Hub Length | 2 7/16 in |
For Axle Size | 1/2 in |
Bore Dia. | 1/2" |
Description
Iron Tread Wheel, 1,700 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 5 in Wheel Dia., 2 in Wheel Width, Iron Wheel/Tread Material, Extra Hard, 145 BHN, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Industrial Blue Elastic Rubber Caster, Swivel Without Brake, with Plate, Blue (F08335)
- DAYTON Low Profile Hopper, 6000 Lb, 51 1/4x49 (5PKF9)
- STARKE Manual Low Headroom Push Trolley for Hoists, Steel, 4,000 lb (SPT200L)
- BLUE DONUTS Hanging Chain for Bird Feeders, Planters, Oil Rubbed Bronze, 12 Pack (BD3920475)
- ZORO SELECT Caster Wheel, 200 lb. Load Rating, Gray (400K88)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 700 lb. (3G270)
- ZORO SELECT Caster Wheel, 1100 lb. Load, Yellow Wheel (P-UA-050x020/050R)
- ZORO SELECT Caster Wheel, 350 lb., 5/16" Bore Dia. (400K33)
- ZORO SELECT Caster Wheel, 350 lb., 3-1/2" Wheel Dia. (426A71)
- ZORO SELECT Caster Wheel, 1760 lb. Load Rating (DSPK 150K)
- ZORO SELECT Caster Wheel, 145 lb., 5 D x 1 In. (2RZC9)
- Zoro Select Polyurethane Wheels