Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 1500 lb. Load, Green Wheel
Mfr # P-UGA-080X020/050K
Zoro # G5551679
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2 in
- Caster Load Rating Range Heavy Duty
- Load Rating 1,500 lb
Product Information
- Brand Zoro Select
- MFR # P-UGA-080X020/050K
- Zoro # G5551679
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2 in |
Hub Length | 2 3/16 in |
For Axle Size | 1/2 in |
Bore Dia. | 1/2" |
Hub Width | 2-3/16 in |
Description
Polyurethane Tread on Aluminum Core Wheel, 1,500 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Motorized Trolley, 10,000 lb, 2-Speed (27-82 FPM), 230V 3-Phase (SMT50VS-C-230V-3PH)
- STREN-FLEX Synthetic Web Sling, Triangle and Triangle, 6 ft L, 6 in W, Nylon, Yellow (TTS2-906-6)
- HARPER TRUCKS Crossmember Straight Back, 12" H, 2" D (PGBLKH-5)
- KEEPER 8'X1-1/2" Rack-Ratchet®, Mountable, Dbl J-Hooks w/ D-Rings, 500Lbs WLL (5530)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1230 lb. (29XU79)
- ZORO SELECT Caster Wheel, Plyurethane, 8 in., 3950 lb. (200 PTTC)
- ZORO SELECT Caster Wheel, 5 in., 440 lb., Blue (P-UP-050X013/038D-AM)
- ZORO SELECT Caster Whl, 1000 lb., 1/2", 3/4" Bore Dia. (400K37)
- ZORO SELECT Caster Wheel, 3" Wheel Dia., Beige Wheel (P-RCP-030X013/038K-AM)
- ZORO SELECT Caster Wheel, 1100 lb. Load, Yellow Wheel (P-UA-050x020/050R)
- HAMILTON Duaralast Wheel 6X1-1/2In W/ 5/8In Rb (W-615-D-5/8)
- Zoro Select Caster Wheels