Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 1400 lb. Load Rating
Mfr # P-C-080x020/050R
Zoro # G5574602
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2 in
- Caster Load Rating Range Medium-Heavy Duty
- Load Rating 1,400 lb
Product Information
- Brand Zoro Select
- MFR # P-C-080x020/050R
- Zoro # G5574602
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2 in |
Hub Length | 2 3/16 in |
For Axle Size | 1/2 in |
Bore Dia. | 1/2" |
Hub Width | 2-3/16 in |
Description
Iron Tread Wheel, 1,400 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Iron Wheel/Tread Material, Extra Hard, 190-230 BHN, Roller, Standard Tread Shape, 1/2 in For Axle Size, Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Floor Jib Kit, Fixed, 10 ft. x9 ft. Column (W5F-100902)
- ZORO SELECT Bungee Cord, Hook, 48 In.L, 3/8 In.D (4HXE1)
- KNUFFI Corner Guard, Flat, Black (60-6918-3)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Navy (412SOBC/NVY)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1600 lb. (5VJ67)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 2500 lb. (4DU71)
- ZORO SELECT Caster Wheel, 2200 lb. Load, Silver Wheel (DSPK 200K)
- ZORO SELECT Caster Wheel, 3000 lb. Load, Black Wheel (P-NM-040x020/050K)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1600 lb. (150 PT2H)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 975 lb. (W-420-DB70-1/2)
- SERVICE CASTER Case PL538-JD Deck Gauge Wheel Replacement Set (CAS-SCC-POS5138-12-2)
- Zoro Select Caster Wheels