Shop All Rubber Wheels
Zoro Select
Caster Wheel, 135 lb., 4 D x 1 In.
Mfr # 2RZH6
Zoro # G1993503
original price:
$4.95
11% off
new price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Duty
- Hub Length 1 1/8 in
- Fits Axle Dia. 5/16"
- Caster Wheel/Tread Material Thermoplastic Rubber
- Wheel Dia. 4 in
Product Information
- Brand Zoro Select
- MFR # 2RZH6
- Zoro # G1993503
- UPC # 190735452158
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 1 1/8 in |
Fits Axle Dia. | 5/16" |
Wheel Dia. | 4 in |
Wheel Width | 1 in |
Bore Dia. | 5/16" |
For Axle Size | 5/16 in |
Description
Nonmarking Rubber Tread on Plastic Core Wheel, 135 lb Load Rating, 0 to 299 lb Load Rating Range, 4 in Wheel Dia., 1 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, Soft, 85 Shore A, Plain, Standard Tread Shape, 5/16 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 1/8 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON 4" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, No Brake, Loads Up To 300 lb (2.04256.445)
- EGA PRODUCTS 100" All-Welded Access Stairway, 7 Steps, 300 lb. Load Capacity (H004)
- CHASE Swinging Dr, 7x6ft, Black, Polyethylene, PR (7284RD25BLA)
- MAGLINER NO 11 HANDLE FOR LSS 34599M (301000)
- ZORO SELECT Caster Wheel, Rubber, 8 in., 880 lb. (200 GR2H)
- ZORO SELECT Caster Wheel, 115 lb., 4 D x 1 In. (2RYW9)
- ZORO SELECT Pneumatic Wheel, Sawtooth, 2-1/2" W (53CM81)
- ZORO SELECT Caster Wheel, 155 lb., 3-1/2 D x 1-1/4In (1KA81)
- ZORO SELECT Caster Wheel, TPR, 3 in., 200 lb., Gray Core (IS030510670A)
- ZORO SELECT Solid Rubber Wheel, 10 in., 350 lb. (1NWY5)
- COLSON Colson® 2 Series Wheel 5.00008.459 WS - 8 x 2 Performa Rubber 1/2 Straight Roller Bearing (5.00008.459 WS)
- Zoro Select Caster Wheels