Shop All Rubber Wheels
Zoro Select
Caster Wheel, 125 lb., 1-3/8 in. Hub L
Mfr # RR0305205
Zoro # G4808054
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Medium-Duty
- Hub Length 1 1/2 in
- Fits Axle Dia. 5/16"
- Caster Wheel/Tread Material Rubber
- Wheel Dia. 3 in
Product Information
- Brand Zoro Select
- MFR # RR0305205
- Zoro # G4808054
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 1 1/2 in |
Fits Axle Dia. | 5/16" |
Wheel Dia. | 3 in |
Wheel Width | 1 1/4 in |
Bore Dia. | 5/16" |
For Axle Size | 5/16 in |
Description
Solid Rubber Wheel, 125 lb Load Rating, 0 to 299 lb Load Rating Range, 3 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, Soft, 85 Shore A, Plain, Standard Tread Shape, 5/16 in For Axle Size, Not Included Includes Spanner Bushing, Rubber Wheel Core Material, No Non-Marking, 1 1/2 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wheel Chock, 30 In W x 6 In H, Black (1GUK9)
- VESTIL Heavy Duty Self-Dumping Hopper 2.5 Cubic Yard 6000 lb Black Semi Gloss (D-250-HD-BLK-SG)
- ZORO SELECT Platform Truck, 1200lb, 60in x 24in (EPT24605PU95)
- INDUSCO Load Binder, 1/4"Ratchet (16100001)
- ZORO SELECT Caster Wheel, 200 lb., 3 D x 1-1/4 In. (2RYW3)
- ZORO SELECT Caster Wheel, 325 lb., 5 D x 1-1/4 In. (2RZK2)
- ZORO SELECT Caster Wheel, 4 in, 300 lb, 2-3/16 in Hub L (3G266)
- ZORO SELECT Solid Wheel, Sawtooth, 675 lb. Load Rating (53CM51)
- ZORO SELECT Caster Wheel, 4 in., 200 lb, Roller Bearing (26Y410)
- ZORO SELECT Caster Wheel, Rubber, 6 in., 880 lb. (ALEV 150/20K-BB0.5)
- ZORO SELECT Caster Wheel, 600 lb., 8 D x 2 In. (2RZJ9)
- Zoro Select Caster Wheels