Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 1200 lb., 6 D x 2 In.
Mfr # 2RZE7
Zoro # G1683753
original price:
$31.15
13% off
new price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 2 in
- Fits Axle Dia. 1/2"
- Caster Load Rating Range Medium-Duty
- Load Rating 1,200 lb
- Caster Core Material Aluminum
Product Information
- Brand Zoro Select
- MFR # 2RZE7
- Zoro # G1683753
- UPC # 190735451892
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2" |
Hub Length | 2 3/16 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Description
Polyurethane Tread on Aluminum Core Wheel, 1,200 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 98 Shore A, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Int'l ORG 5/16 (PPMIO5/16)
- ZORO SELECT Caster Wheel, Steel, 5 in., 4300 lb. (WFT-5FH-1)
- TW EVANS CORDAGE 2 in. x 50 ft. Pure Number 1 Manila Rope (30-096-50)
- ZORO SELECT Never Flat Wheel, 8-1/2 in., 300 lb. (22NY37)
- ZORO SELECT Caster Wheel, 1200 lb., 8 D x 2 In. (2RZE9)
- ZORO SELECT Caster Wheel, 6 in. Dia, 1230 lb., Green (3G272)
- ZORO SELECT Caster Wheel, 1050 lb., 5 D x 2 In. (2RZD7)
- ZORO SELECT Caster Wheel, 1760 lb. Ld Rating, Wt Wheel (HPO 85X75/17-78K)
- ZORO SELECT Caster Wheel, 250 lb., 5 in D x 1-1/4 in (1KB23)
- ZORO SELECT Caster Wheel, 2750 lb. Ld Rating, Yl Wheel (GTH 251/25K-BB0.75)
- CASTERHQ 10"x3" Polyurethane ON Steel KEYED Drive Wheel, 28MM BORE, 2,250 L (HD-103-PS-KDW-28MM)
- Zoro Select Polyurethane Wheels