Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 1/2 in. Bore Dia., 360 lb.
Mfr # P-UP-035X013/050D-AM
Zoro # G1257295
original price:
$8.64
14% off
new price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3-1/2 in
- Wheel Width 1-1/4 in
- Fits Axle Dia. 1/2 in
- Caster Load Rating Range Light-Medium Duty
- Load Rating 360 lb
Product Information
- Brand Zoro Select
- MFR # P-UP-035X013/050D-AM
- Zoro # G1257295
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 3-1/2 in |
Wheel Width | 1-1/4 in |
Fits Axle Dia. | 1/2 in |
Hub Length | 1 7/16 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Hub Width | 1-7/16 in |
Description
Antimicrobial Polyurethane Tread on Plastic Core Wheel, 360 lb Load Rating, 300 to 999 lb Load Rating Range, 3 1/2 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, Hard, 50-60 Shore D, Delrin, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 7/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 6 Inch Red Poly on Cast Iron Wheel Rigid Caster with Roller Bearing SCC (SCC-30R620-PUR-RS)
- KINGCORD 1/4 in. x 150 ft. White Smooth Braid Nylon Rope (644941TV)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF, Type: Light Duty (KGR18)
- ZORO SELECT Wire Cart, 4 Shelf, Zinc, 36x24x67 In. (3TPC5)
- ZORO SELECT Caster Wheel, 1200 lb. Load Rating (P-C-060x020/050R)
- ZORO SELECT Caster Whl, Polyurthan, 8 in., 1500 lb., Grn (5VJ82)
- ZORO SELECT Caster Wheel, 1650 lb. Ld Rating, Yl Wheel (GTH 150/20-50K-BB0.5)
- ZORO SELECT Caster Wheel, Polyurethane, 5 in., 1540 lb. (GB 128/20K-BB0.5)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1800 lb. (UIR-0825-12)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1200 lb. (5VJ61)
- ZORO SELECT Caster Wheel, 3/8 in. Bore Dia., 300 lb. (XA0302806)
- Zoro Select Caster Wheels