Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 1/2 in. Bore Dia., 300 lb.
Mfr # P-UP-030X013/050D-AM
Zoro # G2899224
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3 in
- Wheel Width 1-1/4 in
- Fits Axle Dia. 1/2 in
- Caster Load Rating Range Light-Medium Duty
- Load Rating 300 lb
Product Information
- Brand Zoro Select
- MFR # P-UP-030X013/050D-AM
- Zoro # G2899224
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 3 in |
Wheel Width | 1-1/4 in |
Fits Axle Dia. | 1/2 in |
Hub Length | 1 7/16 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Hub Width | 1-7/16 in |
Description
Antimicrobial Polyurethane Tread on Plastic Core Wheel, 300 lb Load Rating, 300 to 999 lb Load Rating Range, 3 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, Hard, 50-60 Shore D, Delrin, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 7/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 21 ft Fixed Ladder with Safety Cage, Steel, 18 Steps, Top Exit, Gray Powder Coated Finish (WLFC1218)
- NATIONAL HARDWARE TURNBUCKLE E/E1/4X7-1/2"" (N221-747)
- ZORO SELECT Conveyor H-Stand, 19-1/2to31In, 10BF (5W812)
- ZORO SELECT Swivel NSF-Listed Plate Caster w/Brake, 350 lb, NSF-Listed Plate Type A (33J016)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 1000 lb. (5VT66)
- ZORO SELECT Caster Wheel, Polyurethane, 2 in., 330 lb. (40L516)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1760 lb. (ALTH 200/20K-BB0.5)
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (2RZF5)
- ZORO SELECT Caster Wheel, 900 lb., 5" Wheel Diameter (402M60)
- ZORO SELECT Caster Wheel, 250 lb., 3-1/2" Wheel Dia. (426A63)
- CASTERHQ 5" Universal Shopping CART Wheels, 5/16" Axle Hole, PK4 (WC2054LD)
- Zoro Select Caster Wheels