Shop All Plastic Wheels
Zoro Select
Caster Wheel, 1000 lb., 5 D x 2 In.
Mfr # 2RZH1
Zoro # G2571563
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Fits Axle Dia. 1/2"
- Wheel Width 2 in
- Load Rating 1,000 lb
- Caster Load Rating Range Medium-Duty
Product Information
- Brand Zoro Select
- MFR # 2RZH1
- Zoro # G2571563
- UPC # 190735452103
- Country of Origin Multiple
- Category Plastic Wheels
Dimensions
Wheel Dia. | 5 in |
Fits Axle Dia. | 1/2" |
Wheel Width | 2 in |
Hub Length | 2 3/16 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Description
Nylon Tread Wheel, 1,000 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 5 in Wheel Dia., 2 in Wheel Width, Glass Filled Nylon Wheel/Tread Material, Hard, 80 Shore D, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Replacement Vinyl Strip, Low-Temp Ribbed (999-00661)
- LIFT-ALL Roundsling, Endless, 9 ft L, 31000 lb Cap (EN360X9)
- ALL GEAR Rigging Ring, Sling Yellow (AG12SPRS585)
- DAYTON Load Chain Hoist (GGS_56943)
- ZORO SELECT Caster Wheel, 1-1/2 in. Hub L, 250 lb. (26Y347)
- ZORO SELECT Caster Wheel, Nylon, 6 in., 1500 lb. (P-N-060X020/050K-001)
- ZORO SELECT Caster Wheel, 1-3/8 in. Hub L, 450 lb. (26Y379)
- ZORO SELECT Caster Wheel, Nylon, 3 in., 350 lb. (075 NY04)
- ZORO SELECT Caster Wheel, Polyolefin, 5in, 350 lb, Black (26Y368)
- ZORO SELECT Caster Wheel, Cast Nylon, 5 in., 4400 lb. (GSPO 125/25K-BB0.75)
- ZORO SELECT Caster Wheel, Polyolefin, 4 in., 250 lb. (26Y355)
- Zoro Select Caster Wheels